Shop ELKAY
See all product information
Create Account
Bottle Filling Station
- Mfr # LVRC8WSPRO-UV
- Zoro # G524878090
product price:Â
$
3,983.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
18 3/8 in
Drain Outside Diameter
1 1/4 in
Dispenser Actuation
Front Push Button
Compatible Filter Manufacturer Part Number
FL10, FL6, FLP4, FSR5
Full Load Current
5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVRC8WSPRO-UV
- Zoro #
- G524878090
- UPC #
- 094902179254
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 3/8 in
- Drain Outside Diameter
- 1 1/4 in
- Width
- 19 in
- Overall Height
- 46 7/8 in
- Mounting Hole Diameter
- 7/16 in
- Inlet Pipe Size
- 1 1/4 in
- Manufacturer Warranty Length
- 5 yr
Description
Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Front Push Button, Mounting Location Wall Mount, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Filter Status Indicator Filter Status Indicator Included, Housing Finish Stainless, Includes Water Filter Water Filter Included, Overall Height 46 7/8 in, Overall Depth 18 3/8 in, Refrigeration Refrigerated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.