Shop ELKAY

Bottle Filling Station

  • Mfr # LVRCDWSPRO
  • Zoro # G125087921

product price: 
$
3,156.99
/ea
Free Shipping & Returns

Key Features

Vandal Resistant
Vandal Resistant
Housing Finish
Stainless
Fountain Actuation
Front Push Button
Basin Material
Stainless Steel
Includes Back Panel
Back Panel Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LVRCDWSPRO
Zoro #
G125087921
UPC #
094902183169
Country of Origin
United States
Vandal Resistant
Vandal Resistant
Item
Drinking Fountain
Housing Finish
Stainless
Fountain Actuation
Front Push Button
Basin Material
Stainless Steel
Includes Back Panel
Back Panel Not Included
Operating Voltage
115V AC
Housing Material
Stainless Steel
Housing Color
Gray
Includes
Bottle Filler, Ultra Capacity Filter, Water Cooler
Compatible Filter Manufacturer Part Number
FLP4
Compatible Back Panel Manufacturer Part Number
SSBFUP-PRO
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
Includes Water Filter
Water Filter Included
Power Source
Electric Corded
ADA Compliant
ADA Compliant
Filter Status Indicator
Filter Status Indicator Included
Includes Water Chiller
Water Chiller Included
Full Load Current
1 A
Vandal Resistant Features
Vandal Resistant
Refrigeration
Non-Refrigerated
Power Consumption
5 W
Bottle Dispenser Actuation
Sensor
Environment
Indoor
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Tempered Glass Display Cover, Top Mount Quick Filter Change
Station Type
Bottle Filling Dispenser, Single Fountain
Filter Location
Top Panel Access

Dimensions

Overall Depth
18 3/8 in
Manufacturer Warranty Length
Limited
Bottle Filler Depth
4 5/16 in
Overall Height
46 7/8 in
Drain Outside Diameter
1 1/4 in
Mounting Hole Diameter
7/16 in
Bottle Filler Width
18 in
Width
19 in
Basin Width
18 in
Basin Depth
8 1/16 in
Bottle Filler Height
26 3/4 in

Description

Drinking Fountain, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity Not Applicable, Housing Color Gray, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 18 3/8 in, Mounting Location Wall Mount, Refrigeration Non-Refrigerated, Power Source Electric Corded, Vandal Resistant Vandal Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.