Shop ELKAY

Bottle Filling Station

  • Mfr # LVRCTLDWSPRO
  • Zoro # G925087213

product price: 
$
4,064.99
/ea
Free Shipping & Returns

Key Features

Drain Outside Diameter
1 1/4 in
Housing Color
Gray
Compatible Filter Manufacturer Part Number
FLP4
Refrigeration
Non-Refrigerated
Basin Width
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LVRCTLDWSPRO
Zoro #
G925087213
UPC #
094902183312
Country of Origin
United States
Housing Color
Gray
Compatible Filter Manufacturer Part Number
FLP4
Refrigeration
Non-Refrigerated
Includes Back Panel
Back Panel Not Included
Basin Material
Stainless Steel
Power Consumption
5 W
Item
Drinking Fountain
Full Load Current
1 A
Housing Material
Stainless Steel
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Tempered Glass Display Cover, Top Mount Quick Filter Change
Filter Status Indicator
Filter Status Indicator Included
Filter Location
Top Panel Access
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
Bottle Dispenser Actuation
Sensor
Operating Voltage
115V AC
Compatible Back Panel Manufacturer Part Number
STLBFUP-PRO, STLRBFUP-PRO
Housing Finish
Stainless
Vandal Resistant
Vandal Resistant
Power Source
Electric Corded
Includes Water Filter
Water Filter Included
Includes Water Chiller
Water Chiller Included
Vandal Resistant Features
Vandal Resistant
ADA Compliant
ADA Compliant
Environment
Indoor
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Includes
Bottle Filler, Ultra Capacity Filter, Water Cooler
Fountain Actuation
Front Push Button

Dimensions

Drain Outside Diameter
1 1/4 in
Basin Width
18 in
Bottle Filler Width
18 in
Width
19 in
Bottle Filler Depth
4 5/16 in
Overall Depth
36 3/4 in
Manufacturer Warranty Length
Limited
Basin Depth
8 1/16 in
Overall Height
46 7/8 in
Bottle Filler Height
26 3/4 in
Mounting Hole Diameter
7/16 in

Description

Drinking Fountain, Station Type Bi-Level Fountain, Bottle Filling Dispenser, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity Not Applicable, Housing Color Gray, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 36 3/4 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Non-Refrigerated, Power Source Electric Corded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.