Shop ELKAY

Bottle Filling Station

  • Mfr # LZSDWSSPRO
  • Zoro # G925087725

product price: 
$
2,563.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Stainless
Basin Depth
8 1/16 in
Mounting Hole Diameter
7/16 in
Power Consumption
5 W
Includes Back Panel
Back Panel Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZSDWSSPRO
Zoro #
G925087725
UPC #
094902183626
Country of Origin
United States
Housing Finish
Stainless
Power Consumption
5 W
Includes Back Panel
Back Panel Not Included
Filter Location
Top Panel Access
Full Load Current
1 A
Operating Voltage
115V AC
Includes Water Filter
Water Filter Included
Item
Drinking Fountain
Power Source
Electric Corded
Vandal Resistant
Not Vandal Resistant
Refrigeration
Non-Refrigerated
Environment
Indoor
Filter Status Indicator
Filter Status Indicator Included
Housing Color
Gray
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
Compatible Filter Manufacturer Part Number
FLP4
Antimicrobial
Antimicrobial
ADA Compliant
ADA Compliant
Compatible Back Panel Manufacturer Part Number
SSBFUP-PRO
Fountain Actuation
Front Pushbar/Side Pushbar
Station Type
Bottle Filling Dispenser, Single Fountain
Basin Material
Stainless Steel
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Tempered Glass Display Cover, Top Mount Quick Filter Change
Includes Water Chiller
Water Chiller Included
Includes
Bottle Filler, Ultra Capacity Filter, Water Cooler
Housing Material
Stainless Steel
Bottle Dispenser Actuation
Sensor

Dimensions

Basin Depth
8 1/16 in
Mounting Hole Diameter
7/16 in
Overall Depth
18 3/8 in
Bottle Filler Width
18 in
Width
19 in
Basin Width
18 in
Drain Outside Diameter
1 1/4 in
Bottle Filler Depth
4 5/16 in
Overall Height
46 7/8 in
Manufacturer Warranty Length
Limited
Bottle Filler Height
26 3/4 in

Description

Drinking Fountain, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity Not Applicable, Housing Color Gray, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 18 3/8 in, Mounting Location Wall Mount, Refrigeration Non-Refrigerated, Power Source Electric Corded, Vandal Resistant Not Vandal Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.