Shop ELKAY

Bottle Filling Station

  • Mfr # LZS8WSSPRO-FSR5
  • Zoro # G725087383

product price: 
$
2,996.99
/ea
Free Shipping & Returns

Key Features

Station Type
Bottle Filling Dispenser, Single Fountain
Antimicrobial
Antimicrobial
Power Source
Electric Corded
Vandal Resistant
Not Vandal Resistant
Filter Location
Top Panel Access
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZS8WSSPRO-FSR5
Zoro #
G725087383
UPC #
094902183497
Country of Origin
United States
Station Type
Bottle Filling Dispenser, Single Fountain
Antimicrobial
Antimicrobial
Power Source
Electric Corded
Vandal Resistant
Not Vandal Resistant
Filter Location
Top Panel Access
Housing Material
Stainless Steel
Basin Material
Stainless Steel
Cooling Capacity
8.0 gph
Temperature Adjustment
Factory Set but Adjustable
Fountain Actuation
Front Pushbar/Side Pushbar
Refrigerant Type
R134A
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
Housing Color
Gray
Includes
Bottle Filler, Sediment Filter, Ultra Capacity Filter, Water Cooler
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Tempered Glass Display Cover, Top Mount Quick Filter Change
Bottle Dispenser Actuation
Sensor
Includes Back Panel
Back Panel Not Included
Operating Voltage
115V AC
Filter Status Indicator
Filter Status Indicator Included
Item
Drinking Fountain
Maximum Cold Water Temperature
50 Degrees F
Refrigeration
Refrigerated
Power Consumption
352 W
Includes Water Filter
Water Filter Included
Compatible Back Panel Manufacturer Part Number
SSBFUP-PRO
Includes Water Chiller
Water Chiller Included
Housing Finish
Stainless
Full Load Current
5 A
Compatible Filter Manufacturer Part Number
FLP4
Environment
Indoor
ADA Compliant
ADA Compliant

Dimensions

Bottle Filler Width
18 in
Basin Depth
8 1/16 in
Overall Height
46 7/8 in
Manufacturer Warranty Length
5 yr Limited
Bottle Filler Depth
4 5/16 in
Basin Width
18 in
Drain Outside Diameter
1 1/4 in
Bottle Filler Height
26 3/4 in
Overall Depth
18 3/8 in
Width
19 in
Mounting Hole Diameter
7/16 in

Description

Drinking Fountain, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8.0 gph, Housing Color Gray, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 18 3/8 in, Mounting Location Wall Mount, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant Not Vandal Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.