Shop OASIS

Bottle Water Filler

  • Mfr # M8CRFEBFSTNFVF
  • Zoro # G325066559

product price: 
$
6,496.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Housing Material
Stainless Steel
Vandal Resistant
Vandal Resistant
Compatible Filter Manufacturer Part Number
041145-001
Vandal Resistant Features
Vandal Resistant Button
Operating Voltage
115V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M8CRFEBFSTNFVF
Zoro #
G325066559
UPC #
092026208218
Country of Origin
Mexico
Housing Material
Stainless Steel
Vandal Resistant
Vandal Resistant
Compatible Filter Manufacturer Part Number
041145-001
Vandal Resistant Features
Vandal Resistant Button
Operating Voltage
115V
Full Load Current
5.5 A
Cooling Capacity
8 gph @ 50 Degrees F
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Number of Bubblers
1
Antimicrobial
Antimicrobial
Product Weight
151 lb
Housing Finish
Brushed
Fountain Actuation
Front Push Button
Standards
cULus, NSF
ADA Compliant
ADA Compliant
Power Source
Electric Corded
Environment
Indoor
Chiller Compatible
Chiller Compatible
Item
Drinking Fountain
Features
Bottle Counter, Filter Monitor and Programmable Time-Out Feature, Contactless Bottle Filler, Durable High-Traffic Design, High-Capacity Hydration Solution, Split-Level Drinking Fountains for Operation During Power Outages
Filter Location
Bottom Panel Access
Bubbler Material
Brass
Includes Water Filter
Water Filter Included
Bottle Dispenser Actuation
Front Push Button
Bubbler Finish
Chrome-Plated
Includes
Recessed Mounting Frame
Station Type
Bi-Level Fountain
Housing Color
Silver
Power Consumption
550 W
Refrigerant Type
R134A
Refrigeration
Refrigerated

Dimensions

Manufacturer Warranty Length
5 yr
Overall Height
45 3/4 in
Width
39 1/2 in
Overall Depth
18 1/2 in

Description

Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Front Push Button, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Brushed, Overall Height 45 3/4 in, Overall Depth 18 1/2 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated, Power Source Electric Corded

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.