Shop ELKAY

Bottle Filling Station

  • Mfr # LZSDWSBPRO
  • Zoro # G025087830

product price: 
$
2,563.99
/ea
Free Shipping & Returns

Key Features

Includes
Bottle Filler, Ultra Capacity Filter, Water Cooler
Includes Water Filter
Water Filter Included
Drain Outside Diameter
1 1/4 in
Vandal Resistant
Not Vandal Resistant
Environment
Indoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZSDWSBPRO
Zoro #
G025087830
UPC #
094902183527
Country of Origin
United States
Includes
Bottle Filler, Ultra Capacity Filter, Water Cooler
Includes Water Filter
Water Filter Included
Vandal Resistant
Not Vandal Resistant
Environment
Indoor
ADA Compliant
ADA Compliant
Refrigeration
Non-Refrigerated
Filter Status Indicator
Filter Status Indicator Included
Power Source
Electric Corded
Power Consumption
5 W
Housing Finish
Stainless
Includes Water Chiller
Water Chiller Included
Item
Drinking Fountain
Basin Material
Stainless Steel
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Top Mount Quick Filter Change
Fountain Actuation
Front Pushbar/Side Pushbar
Housing Material
Stainless Steel
Station Type
Bottle Filling Dispenser, Single Fountain
Filter Location
Top Panel Access
Compatible Filter Manufacturer Part Number
FLP4
Compatible Back Panel Manufacturer Part Number
SSBFUP-PRO
Bottle Dispenser Actuation
Sensor
Full Load Current
1 A
Includes Back Panel
Back Panel Not Included
Operating Voltage
115V AC
Antimicrobial
Antimicrobial
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
Housing Color
Black

Dimensions

Drain Outside Diameter
1 1/4 in
Bottle Filler Depth
4 5/16 in
Bottle Filler Height
26 3/4 in
Bottle Filler Width
18 in
Manufacturer Warranty Length
Limited
Overall Depth
18 3/8 in
Mounting Hole Diameter
7/16 in
Width
19 in
Basin Depth
8 1/16 in
Basin Width
18 in
Overall Height
46 7/8 in

Description

Drinking Fountain, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity Not Applicable, Housing Color Black, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 18 3/8 in, Mounting Location Wall Mount, Refrigeration Non-Refrigerated, Power Source Electric Corded, Vandal Resistant Not Vandal Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.