Shop SLOAN

DrinkingFountain, 39-5/8", Blk

  • Mfr # DRS110-FIL-REF-BLK
  • Zoro # G316474967

product price: 
$
2,705.99
/ea
Free Shipping & Returns

Key Features

Maximum Cold Water Temperature
90 Degrees F
Antimicrobial
Antimicrobial
Dispensing Area Height
14 1/16 in
Compatible Filter Manufacturer Part Number
33830001
Width
38 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DRS110-FIL-REF-BLK
Zoro #
G316474967
UPC #
-
Country of Origin
Mexico
Item
Drinking Fountain with Bottle Filler
Maximum Cold Water Temperature
90 Degrees F
Antimicrobial
Antimicrobial
Compatible Filter Manufacturer Part Number
33830001
Refrigeration
Refrigerated
Operating Voltage
115V AC
Maximum Flow Rate
1.2 gpm
Refrigerant Type
R134A
Includes Water Filter
Water Filter Included
Housing Material
Galvanized Steel
Environment
Indoor
Includes Water Chiller
Water Chiller Included
Water Temperature Types
Cold
Dispenser Actuation
Front Pushbar, Sensor
Housing Color
Black
Includes
LED Lights
Accessory Type
Bottle Filling Station
ADA Compliant
ADA Compliant
Power Source - TS Only
Electric Corded
Chiller Compatible
Chiller Compatible
Features
Bottle Counter Display Indicates the Number of 16 oz Plastic Bottles Saved as Well as the Ounces of Water Dispensed for Water Consumption Tracking, Drop-Down Door Assembly Provides Easy Access to Filterpatent Pending Push Bar Designed to be Activated at Any Touch Point and to Provide Easy Access for Cartridge Replacement, Rough-In Matches Other Manufacturer's Recommended Rough-In Locations for Easy Replacement
Product Weight
87 lb
Minimum Cold Water Temperature
50 Degrees F
Standards
NSF 401, NSF 42, NSF 53
Full Load Current
5.3 A
Cooling Capacity
8 gph @ 50 Degrees F
Filter Status Indicator
Filter Status Indicator Included
Temperature Adjustment
Fixed
Power Source
Electric Corded
Power Source - old
Electric Corded
Insert Weight
87 lb

Dimensions

Dispensing Area Height
14 1/16 in
Width
38 in
Dispensing Area Width
11 in
Overall Height
39 5/8 in
Overall Depth
19 in
Fits Chest Size
Bottle Counter Display Indicates the Number of 16 oz Plastic Bottles Saved as Well as the Ounces of Water Dispensed for Water Consumption Tracking, Drop-Down Door Assembly Provides Easy Access to Filterpatent Pending Push Bar Designed to be Activated at Any Touch Point and to Provide Easy Access for Cartridge Replacement, Rough-In Matches Other Manufacturer's Recommended Rough-In Locations for Easy Replacement

Description

Drinking Fountain with Bottle Filler, ADA Compliant ADA Compliant, Dispenser Actuation Front Pushbar, Sensor, Mounting Location Wall Mount, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Black, Filter Status Indicator Filter Status Indicator Included, Includes Water Filter Water Filter Included, Overall Height 39 5/8 in, Overall Depth 19 in, Refrigeration Refrigerated, Standards NSF 401, NSF 42, NSF 53, Power Source Electric Corded, Antimicrobial Antimicrobial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.