Shop ELKAY

Bottle Filling Station

  • Mfr # LZSTL8WSBPRO-FLP4-UV
  • Zoro # G525087385

product price: 
$
4,540.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
ADA Compliant
Vandal Resistant
Not Vandal Resistant
Drain Outside Diameter
1 1/4 in
Housing Material
Stainless Steel
Filter Status Indicator
Filter Status Indicator Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZSTL8WSBPRO-FLP4-UV
Zoro #
G525087385
UPC #
094902183732
Country of Origin
United States
ADA Compliant
ADA Compliant
Vandal Resistant
Not Vandal Resistant
Housing Material
Stainless Steel
Filter Status Indicator
Filter Status Indicator Included
Includes Water Filter
Water Filter Included
Refrigerant Type
R134A
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
Includes
Bottle Filler, Total PFAS Filter, UV Module, Water Cooler
Operating Voltage
115V AC
Includes Water Chiller
Water Chiller Included
Fountain Actuation
Front Pushbar/Side Pushbar
Compatible Back Panel Manufacturer Part Number
STLBFUP-PRO, STLRBFUP-PRO
Power Consumption
350 W
Maximum Cold Water Temperature
50 Degrees F
Antimicrobial
Antimicrobial
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Full Load Current
5 A
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Filter Location
Top Panel Access
Includes Back Panel
Back Panel Not Included
Bottle Dispenser Actuation
Sensor
Item
Drinking Fountain
Housing Finish
Stainless
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Top Mount Quick Filter Change
Cooling Capacity
8.0 gph
Basin Material
Stainless Steel
Housing Color
Black
Compatible Filter Manufacturer Part Number
FLP4
Refrigeration
Refrigerated
Environment
Indoor
Power Source
Electric Corded

Dimensions

Drain Outside Diameter
1 1/4 in
Mounting Hole Diameter
7/16 in
Bottle Filler Height
26 3/4 in
Bottle Filler Depth
4 5/16 in
Basin Width
18 in
Bottle Filler Width
18 in
Manufacturer Warranty Length
5 yr Limited
Overall Height
46 7/8 in
Basin Depth
8 1/16 in
Width
19 in
Overall Depth
36 3/4 in

Description

Drinking Fountain, Station Type Bi-Level Fountain, Bottle Filling Dispenser, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8.0 gph, Housing Color Black, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 36 3/4 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated, Power Source Electric Corded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.