Bottle Filling Station

  • Mfr # LZSTLDWSBPRO
  • Zoro # G325087448
product price: 
$
3,471.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46 7/8 in
Filter Location
Top Panel Access
Bottle Dispenser Actuation
Sensor
Basin Width
18 in
Basin Depth
8 1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZSTLDWSBPRO
Zoro #
G325087448
UPC #
094902184289
Country of Origin
United States
Filter Location
Top Panel Access
Bottle Dispenser Actuation
Sensor
Includes Back Panel
Back Panel Not Included
Vandal Resistant
Not Vandal Resistant
Full Load Current
1 A
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Operating Voltage
115V AC
Environment
Indoor
Compatible Back Panel Manufacturer Part Number
STLBFUP-PRO, STLRBFUP-PRO
Housing Color
Black
Basin Material
Stainless Steel
Power Consumption
5 W
Fountain Actuation
Front Pushbar/Side Pushbar
Housing Finish
Stainless
Housing Material
Stainless Steel
Includes Water Filter
Water Filter Included
Includes Water Chiller
Water Chiller Included
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
Item
Drinking Fountain
Compatible Filter Manufacturer Part Number
FLP4
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Power Source
Electric Corded
Filter Status Indicator
Filter Status Indicator Included
ADA Compliant
ADA Compliant
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Top Mount Quick Filter Change
Antimicrobial
Antimicrobial
Includes
Bottle Filler, Ultra Capacity Filter, Water Cooler
Refrigeration
Non-Refrigerated

Dimensions

Overall Height
46 7/8 in
Basin Width
18 in
Basin Depth
8 1/16 in
Bottle Filler Height
26 3/4 in
Drain Outside Diameter
1 1/4 in
Bottle Filler Width
18 in
Mounting Hole Diameter
7/16 in
Width
19 in
Manufacturer Warranty Length
Limited
Bottle Filler Depth
4 5/16 in
Overall Depth
36 3/4 in

Description

Drinking Fountain, Station Type Bi-Level Fountain, Bottle Filling Dispenser, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity Not Applicable, Housing Color Black, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 36 3/4 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Non-Refrigerated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews