Shop ELKAY

Bottle Filling Station

  • Mfr # LZSTLDWSSPRO
  • Zoro # G525087323

product price: 
$
3,471.99
/ea
Free Shipping & Returns

Key Features

Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Antimicrobial
Antimicrobial
Power Source
Electric Corded
Power Consumption
5 W
Refrigeration
Non-Refrigerated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZSTLDWSSPRO
Zoro #
G525087323
UPC #
094902183961
Country of Origin
United States
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Antimicrobial
Antimicrobial
Power Source
Electric Corded
Power Consumption
5 W
Refrigeration
Non-Refrigerated
Compatible Back Panel Manufacturer Part Number
STLBFUP-PRO, STLRBFUP-PRO
Basin Material
Stainless Steel
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Tempered Glass Display Cover, Top Mount Quick Filter Change
Item
Drinking Fountain
Housing Finish
Stainless
Full Load Current
1 A
Housing Color
Gray
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Bottle Dispenser Actuation
Sensor
Operating Voltage
115V AC
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
Includes Water Filter
Water Filter Included
Includes
Bottle Filler, Ultra Capacity Filter, Water Cooler
Includes Back Panel
Back Panel Not Included
Filter Location
Top Panel Access
Compatible Filter Manufacturer Part Number
FLP4
Fountain Actuation
Front Pushbar/Side Pushbar
Housing Material
Stainless Steel
Includes Water Chiller
Water Chiller Included
Filter Status Indicator
Filter Status Indicator Included
ADA Compliant
ADA Compliant
Vandal Resistant
Not Vandal Resistant
Environment
Indoor

Dimensions

Basin Depth
8 1/16 in
Bottle Filler Depth
4 5/16 in
Manufacturer Warranty Length
Limited
Bottle Filler Height
26 3/4 in
Basin Width
18 in
Overall Height
46 7/8 in
Mounting Hole Diameter
7/16 in
Overall Depth
36 3/4 in
Width
19 in
Bottle Filler Width
18 in
Drain Outside Diameter
1 1/4 in

Description

Drinking Fountain, Station Type Bi-Level Fountain, Bottle Filling Dispenser, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity Not Applicable, Housing Color Gray, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 36 3/4 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Non-Refrigerated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.