Bottle Filling Station

  • Mfr # LZS8WSSPRO
  • Zoro # G325066818
product price: 
$
3,047.99
/ea
Free Shipping & Returns

Key Features

Basin Material
Stainless Steel
Bottle Filler Depth
4 5/16 in
Compatible Filter Manufacturer Part Number
FLP4
Housing Finish
Stainless
Cooling Capacity
8 gph
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZS8WSSPRO
Zoro #
G325066818
UPC #
094902183435
Country of Origin
United States

Dimensions

Bottle Filler Depth
4 5/16 in
Basin Depth
8 1/16 in
Overall Height
46 7/8 in
Manufacturer Warranty Length
5 yr Limited
Width
19 in
Bottle Filler Width
18 in
Drain Outside Diameter
1 1/4 in
Bottle Filler Height
26 3/4 in
Mounting Hole Diameter
7/16 in
Overall Depth
18 3/8 in
Basin Width
18 in

Details

Item
Drinking Fountain
Basin Material
Stainless Steel
Compatible Filter Manufacturer Part Number
FLP4
Housing Finish
Stainless
Cooling Capacity
8 gph
Maximum Cold Water Temperature
50 Degrees F
Environment
Indoor
Full Load Current
5 A
Power Consumption
350 W
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
Temperature Adjustment
Factory Set but Adjustable
Includes Water Chiller
Water Chiller Included
Housing Material
Stainless Steel
ADA Compliant
ADA Compliant
Includes
Bottle Filler, Ultra Capacity Filter, Water Cooler
Station Type
Bottle Filling Dispenser, Single Fountain
Housing Color
Gray
Fountain Actuation
Front Pushbar/Side Pushbar
Refrigeration
Refrigerated
Operating Voltage
115V AC
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Energy Savings, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Tempered Glass Display Cover, Top Mount Quick Filter Change
Filter Location
Top Panel Access
Antimicrobial
Antimicrobial
Compatible Back Panel Manufacturer Part Number
SSBFUP-PRO
Filter Status Indicator
Filter Status Indicator Included
Includes Water Filter
Water Filter Included
Bottle Dispenser Actuation
Sensor
Refrigerant Type
R134A

Description

Drinking Fountain, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph, Housing Color Gray, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 18 3/8 in, Mounting Location Wall Mount, Refrigeration Refrigerated, Standards IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.