Shop ELKAY
See all product information
Create Account
BottleFillingStation, Blk, 20-1/2", SS
- Mfr # LBWDM0BKBC
- Zoro # G822409729
product price:Â
$
1,331.99
/ea
Free Shipping & Returns
Key Features
Width
16 3/4 in
Refrigeration
Non-Refrigerated
Overall Height
20 1/2 in
Number of Dispensers
1
Dispenser Actuation
Push Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LBWDM0BKBC
- Zoro #
- G822409729
- UPC #
- 094902169224
- Country of Origin
- Mexico
- Refrigeration
- Non-Refrigerated
- Number of Dispensers
- 1
- Dispenser Actuation
- Push Button
- Compatible Product Type
- Water Dispenser
- Includes Water Chiller
- Water Chiller Not Included
- Standards
- ADA & ICC A117.1, NSF 372 (Lead Free), NSF 401, NSF 42, NSF 61 L NSF 53
- Filter Status Indicator
- Filter Status Indicator Included
- Housing Color
- Black
- Housing Material
- Stainless Steel
- Item
- Bottle Filling Station
- ADA Compliant
- ADA Compliant
- Compatible Filter Manufacturer Part Number
- 71300C
- Filter Location
- Remote Filter
- Features
- Ambient Water, battery operated, Filtered, Green Ticker(TM), Laminar Flow, Mechanically-Activated
- Chiller Compatible
- Chiller Compatible
- Includes Water Filter
- Water Filter Included
- Includes
- 2250 gal PFAS Filter
- Housing Finish
- Midnight Black
- Environment
- Indoor
- Power Source - TS Only
- No Electrical Required
- Power Source
- No Electrical Required
- Power Source - old
- No Electrical Required
Dimensions
- Width
- 16 3/4 in
- Overall Height
- 20 1/2 in
- Overall Depth
- 4 5/8 in
- Manufacturer Warranty Length
- 12 mo
- Inlet Tube Outside Diameter
- 3/8 in
- Fits Chest Size
- Ambient Water, battery operated, Filtered, Green Ticker(TM), Laminar Flow, Mechanically-Activated
Description
Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Push Button, Mounting Location Water Dispenser, Cooling Capacity Not Applicable, Housing Color Black, Filter Status Indicator Filter Status Indicator Included, Housing Finish Midnight Black, Includes Water Filter Water Filter Included, Overall Height 20 1/2 in, Overall Depth 4 5/8 in, Refrigeration Non-Refrigerated, Standards ADA & ICC A117.1, NSF 372 (Lead Free), NSF 401, NSF 42, NSF 61 L NSF 53
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.