Shop ELKAY
See all product information
Create Account
BottleFillingStation, Gry, 40-7/8", SS
- Mfr # EZWSMDK
- Zoro # G021723572
product price:Â
$
1,674.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Elkay(R) SwirlFlo or Soft Sides(R) Architectural Fountains
Manufacturer Warranty Length
1 yr (Date of Install), 18 mo (from Date of Shipment)
Maximum Flow Rate
1.5 gpm
Dispensing Area Depth
2 7/8 in
Accessory Type
Bottle Filling Station
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZWSMDK
- Zoro #
- G021723572
- UPC #
- 094902746166
- Country of Origin
- United States
- Compatible Product Type
- Elkay(R) SwirlFlo or Soft Sides(R) Architectural Fountains
- Maximum Flow Rate
- 1.5 gpm
- Accessory Type
- Bottle Filling Station
- Inlet Connection Type
- Tube
- Housing Material
- Stainless Steel
- Compatible Filter Manufacturer Part Number
- EZWSMDC
- Dispenser Actuation
- Sensor
- Operating Voltage
- 115V
- ADA Compliant
- ADA Compliant
- Includes Water Filter
- Water Filter Not Included
- Number of Dispensers
- 1
- Antimicrobial
- Antimicrobial
- Water Temperature Types
- Room Temperature
- Features
- Hands Free, Laminar Flow, Real Drain
- Item
- Bottle Filling Station
- Environment
- Indoor
- Includes
- EZWSMDC Bottle Filler, MFWS100 Mounting Frame
- Housing Finish
- Stainless
- Power Source - TS Only
- Electric Corded
- Refrigeration
- Non-Refrigerated
- Housing Color
- Gray
- Standards
- ADA and ICC A117.1, CAN/CSA C22.2 No. 120, GreenSpec, NSF 372 (Lead Free), NSF 61, UL 399
- Power Source
- Electric Corded
- Power Source - old
- Electric Corded
Dimensions
- Manufacturer Warranty Length
- 1 yr (Date of Install), 18 mo (from Date of Shipment)
- Dispensing Area Depth
- 2 7/8 in
- Overall Height
- 40 7/8 in
- Width
- 3 1/2 in
- Overall Depth
- 19 3/4 in
- Dispensing Area Height
- 27 in
- Drain Outside Diameter
- 1 1/4 in
- Dispensing Area Width
- 17 3/8 in
- Inlet Tube Outside Diameter
- 1/4 in
- Fits Chest Size
- Hands Free, Laminar Flow, Real Drain
Description
In-Wall Non-Filtered Non-Refrigerated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.