Classroom Sink 16" x 13.5", 1, 2FRM, Drop-In, 18 ga. 304 Stainless Steel
Mfr # DRKAD2517652FRM
Zoro # G8826863
product price:Â $562.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Overall Height
6-1/2"
Overall Length
25"
Bowl Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRKAD2517652FRM
Zoro #
G8826863
UPC #
94902047874
Country of Origin
United States
Dimensions
Overall Height
6-1/2"
Overall Length
25"
Bowl Depth
6-3/8"
Overall Width
17"
Bowl Size
16" x 13.5"
Details
Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
No. of Bowls
1
Item
Classroom Sink
Number of Holes
2FRM
Body Material
Stainless steel
With Faucet / Without Faucet
Without Faucet
Finish
Lustrous Satin
Description
Sink,SS,25x17x6.5 In.,Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.