Zoro Homepage

Cooler Floor Mount Non-Filtered 4 Gph Stainless

  • Mfr # EFA4SK1Z

  • Zoro # G108461366


product price: $1,267.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Material
Stainless Steel
Includes
Water Cooler With Back Plate
Width
14.5 in
Height
41.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFA4SK1Z
Zoro #
G108461366
UPC #
94902236773
Country of Origin
United States

Dimensions

Width
14.5 in
Height
41.5 in
Depth
18 in

Details

Voltage
115V
Material
Stainless Steel
Includes
Water Cooler With Back Plate
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399

Description

Space-Ette water cooler offers a slim profile for installations with limited space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.