Zoro Homepage

Cooler Wall Mount Bi-Level Reverse Ada Vandal-Resistant Non-Filtered Non-Refrigerated Stainless

  • Mfr # VRCTLRSCDDSC

  • Zoro # G508461300


product price: $1,933.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
Water Cooler
Width
36.3125 in
Depth
36.3125 in
Height
27.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRCTLRSCDDSC
Zoro #
G508461300
UPC #
94902405230
Country of Origin
United States

Dimensions

Width
36.3125 in
Depth
36.3125 in
Height
27.125 in

Details

Material
Stainless Steel
Includes
Water Cooler
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, NSF 61, NSF 372 (lead free)

Description

Vandal-resistant wall-mount water cooler features tamper-resistant pushbutton activation and one-piece bubbler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.