Shop ELKAY
See all product information
Create Account
Crosstown 15"x15"x9", 1-Bowl Dual Mount Bar Sink Kit SS, No. of Bowls: 1
Mfr # ECTSR15159TBG1
Zoro # G4881753
product price:Â $421.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Dual-Mount
No. of Bowls
1
Body Material
Stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECTSR15159TBG1
- Zoro #
- G4881753
- UPC #
- 94902110240
- Country of Origin
- United States
Details
- Mounting Type
- Dual-Mount
- No. of Bowls
- 1
- Body Material
- Stainless steel
- Item
- Bar Sink
Description
Elkay Crosstown 15" X 15" X 9", Single Bowl Dual Mount Bar Sink Kit Stainless Steel
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.