Shop ELKAY
See all product information
Create Account
CtrlBoard/SensorDistKit, 7-1/2"H, Plastic
- Mfr # 2000003055_D
- Zoro # G424998515
product price:Â
$
3,697.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7 1/2 in
Overall Length
17 in
Accessory Type
Control Board/Sensor Distributor Kit
Includes
(10) Bottle Filler Control Boards, (10) Bottle Filler IR Sensor Boards, (10) Electronic-Eye Lens
Color
Multi-Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000003055_D
- Zoro #
- G424998515
- UPC #
- 094902184203
- Country of Origin
- Singapore
- Accessory Type
- Control Board/Sensor Distributor Kit
- Includes
- (10) Bottle Filler Control Boards, (10) Bottle Filler IR Sensor Boards, (10) Electronic-Eye Lens
- Color
- Multi-Color
- Item
- Control Board/Sensor Distributor Kit
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Multi-Color
- Compatible Product Type
- Bottle Fillers
- Traction Material
- Plastic
Dimensions
- Overall Height
- 7 1/2 in
- Overall Length
- 17 in
- Width
- 9 1/2 in
- Length
- 17 in
Description
Control Board/Sensor Distributor Kit, Includes (10) Bottle Filler Control Boards, (10) Bottle Filler IR Sensor Boards, (10) Electronic-Eye Lens, Compatible Grainger Part Number [NEW] Not Applicable, Overall Height 7 1/2 in, Overall Depth Not Applicable, Overall Length 17 in, Color Multi-Color, Connection Type Not Applicable, Material Plastic, Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.