Dayton Stainless Steel 27 X 22 X 8 Single Bowl Dual Mount Sink With Perfect Drain

  • Mfr # DPMSR12722PD2

  • Zoro # G608439247


product price:  $361.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27 in
Body Material
Stainless Steel
Finish
Premium Satin
Overall Width
27 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPMSR12722PD2
Zoro #
G608439247
UPC #
94902011080
Country of Origin
United States

Dimensions

Overall Length
27 in
Overall Width
27 in
Overall Height
8 in

Details

Body Material
Stainless Steel
Finish
Premium Satin
Includes
(1) LKPD1 Perfect Drain and Strainer
Standards
ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT

Description

Dayton offers a complete line of sinks, drains and accessories. From top mount to undermount and dual mount styles, Dayton sinks come in an array of sizes and configurations and offer product lines and packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer care.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.