Dayton Stainless Steel 31-1/4 X 20 X 8 Offset 40/60 Double Bowl Undermount Sink

  • Mfr # DCFU3119L

  • Zoro # G808439177


product price:  $373.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31.25 in
Body Material
Stainless Steel
Finish
Soft Satin
Overall Height
8 in
Standards
ASME A112.19.3/CSA B45.4|Buy American Act
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFU3119L
Zoro #
G808439177
UPC #
94902067179
Country of Origin
United States

Dimensions

Overall Length
31.25 in
Overall Width
20 in
Overall Height
8 in

Details

Body Material
Stainless Steel
Finish
Soft Satin
Standards
ASME A112.19.3/CSA B45.4|Buy American Act

Description

Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.