Shop ELKAY
See all product information
Deck Mnt Ws, Gn 5In Spt, 1Pc Wrist Bld Hndl, 6In
Mfr # LK800LGN05T6
Zoro # G5494795
product price:Â $344.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LK800LGN05T6
Zoro #
G5494795
UPC #
94902049458
Country of Origin
United States
Details
Mounting Type
Deck
Item
Kitchen Faucet
Description
Elkay Deck Mnt Ws, Gn 5In Spt, 1Pc Wrist Bld Hndl, 6In
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.