Zoro Homepage

Extra Long Sink Screwdriver

  • Mfr # LK350

  • Zoro # G0047559


product price: $29.55
/ea

Key Features

Fits Brand
Elkay
Material
Stainless Steel; Handle: Plastic
Size
13-11/16" L x 7/8" W x 7/8" H
ADA Compliant
No
Type
Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK350
Zoro #
G0047559
UPC #
094902035093
Country of Origin
China

Dimensions

Size
13-11/16" L x 7/8" W x 7/8" H
Overall Length
14 in
Overall Width
1 in
Overall Height
1 in

Details

Item
Screwdriver
Fits Brand
Elkay
Material
Stainless Steel; Handle: Plastic
ADA Compliant
No
Type
Installation Hardware
Sub-Category
Filters and Cartridges
For Use With
U-Channel Sinks
Includes
Screwdriver
Color
Orange
Compatible Brand or Manufacturer
Elkay
Product Category
Filters and Cartridges

Description

Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.