Ezh2O In-Wall Bottle Filling Station High Efficiency Filtered 8 Gph Stainless

  • Mfr # LZWSGRNM8PK

  • Zoro # G908597333


product price:  $2,926.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
115V
Height
40.8125 in
Includes
Bottle Filler (LZWSM8PC), Chiller (ECH8GRN), Mounting Frame (MFWS100), Filter (EWF3000)
Standards
ADA & ICC A117.1|Buy American Act|CAN/CSA C22.2 No. 120|GreenSpec|NSF 372 (lead free)|NSF 42|NSF 53|NSF 61|UL 399
Depth
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LZWSGRNM8PK
Zoro #
G908597333
UPC #
94902767000
Country of Origin
United States

Dimensions

Height
40.8125 in
Depth
19.75 in
Width
3.5 in

Details

Voltage
115V
Includes
Bottle Filler (LZWSM8PC), Chiller (ECH8GRN), Mounting Frame (MFWS100), Filter (EWF3000)
Standards
ADA & ICC A117.1|Buy American Act|CAN/CSA C22.2 No. 120|GreenSpec|NSF 372 (lead free)|NSF 42|NSF 53|NSF 61|UL 399

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Fully recessed in-wall design with high-efficiency ECH8GRN water chiller. Sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.