Shop ELKAY

Drinking Fountain with Bottle Filler On-Wall Mount, 1 Levels, 1-1/2", Gray, Indoor

  • Mfr # LZSDWSLK

  • Zoro # G0413047


product price: 
$
1,480.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Mounting Type
On-Wall
Color
Gray
Size
1-1/2"
Voltage
115 V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZSDWSLK
Zoro #
G0413047
UPC #
094902469911
Country of Origin
United States

Dimensions

Size
1-1/2"
Width
19 in
Depth
19 in
Height
39 1/16 in
Manufacturers Warranty Length
1 yr Limited
Overall Width
18 3/8 in
Overall Height
39 1/16 in
Bottle Filler Depth
3 9/16 in
Overall Depth
19 in
Drain Outside Diameter
1 1/4 in
Mounting Hole Diameter
7/16 in
Bottle Filler Width
17 7/8 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System

Details

Indoor / Outdoor
Indoor
Mounting Type
On-Wall
Color
Gray
Item
Drinking Fountain with Bottle Filler
Voltage
115 V AC
Drain Connection
1 1/4 in
Number of Levels
1
Refrigerated / Non-Refrigerated
Non Refrigerated
Regulator
Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399
Vandal Resistant
Not Vandal Resistant
Compliance
Accessibility, Electrical, Lead, Mechanical, Water Qualtiy
Inlet
3/8 in OD
Operation
Push Bar Fountain, Touchless Bottle Filler
Dispenser Design
Wall
Dispenser Operation
Electronic Sensor (Bottle), Front Push Button (Fountain)
Includes
Filter
Full Load Amps
1 A
ADA Compliant
ADA Compliant
Material
Plastic Handle, Steel
Fits Brand
Elkay
Sub-Category
Filters and Cartridges
Features
Green Ticker, Hands Free, Laminar Flow, Real Drain, Visual Filter Monitor
For Use With
Water Coolers
Minimum Constant Stream Pressure
20 psi
Full Load Current
1.1 A
Filter Status Indicator
Filter Status Indicator Included
Environment
Indoor
Station Type
Bottle Filling Dispenser, Single Fountain
Includes Water Filter
Water Filter Included
Antimicrobial
Antimicrobial
Number of Bubblers
1
Power Consumption
15 W
Number of Mounting Holes
3
Operating Voltage
115V AC
Housing Finish
Granite
Includes Back Panel
Back Panel Not Included
Minimum Supply Line Pressure
20 psi
Product Weight
55 lb
Refrigeration
Non-Refrigerated
Housing Color
Gray
Bi-Level Field Adjustable
Not Bi-Level Field Adjustable
Fountain Actuation
Front Pushbar/Side Pushbar
Maximum Constant Stream Pressure
105 psi
Bottle Dispenser Actuation
Sensor
Power Source
Electric Corded
Includes Pet Bowl
Pet Bowl Not Included
Housing Material
Vinyl Clad Steel
Filter Location
Bottom Panel Access
Compatible Back Panel Manufacturer Part Number
SSBFUP
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete cooler and bottle filling station in a consolidated space saving ADA compliant design. Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.