Shop OASIS
See all product information
Create Account
Freestanding Bottle Fillers
- Mfr # PFCPD10EBF
- Zoro # G425066800
product price:Â
$
3,555.99
/ea
Free Shipping & Returns
Key Features
Chiller Compatible
Chiller Compatible
Includes Water Filter
Water Filter Included
Housing Material
Stainless Steel
Housing Color
Silver
Overall Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFCPD10EBF
- Zoro #
- G425066800
- UPC #
- 092026209376
- Country of Origin
- Mexico
- Chiller Compatible
- Chiller Compatible
- Includes Water Filter
- Water Filter Included
- Housing Material
- Stainless Steel
- Housing Color
- Silver
- Dispenser Actuation
- Foot Pedal
- Accessory Type
- Bottle Filling Station
- Antimicrobial
- Antimicrobial
- Refrigerant Type
- R134A
- Operating Voltage
- 115V AC
- Standards
- cULus, Lead Free, NSF
- Features
- Item
- Bottle Filling Station
- Product Weight
- 75 lb
- Maximum Flow Rate
- 1.1 gpm
- Power Consumption
- 550 W
- Filter Location
- Front Panel Access
- Housing Finish
- Stainless
- Refrigeration
- Refrigerated
- Compatible Product Type
- Chillers, Drinking Fountains, Outdoor Bottle Fillers, Water Coolers
- Includes
- Mounting Brackets
- Full Load Current
- 5.5 A
- Cooling Capacity
- 10 gph
- ADA Compliant
- ADA Compliant
- Environment
- Outdoor
Dimensions
- Overall Depth
- 14 in
- Overall Height
- 49 in
- Width
- 15 in
- Manufacturer Warranty Length
- 5 yr
Description
Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Foot Pedal, Mounting Location Freestanding, Cooling Capacity 10 gph, Housing Color Silver, Housing Finish Stainless, Includes Water Filter Water Filter Included, Overall Height 49 in, Overall Depth 14 in, Refrigeration Refrigerated, Standards cULus, Lead Free, NSF, Power Source Not Applicable, Antimicrobial Antimicrobial, Chiller Compatible Chiller Compatible, Environment Outdoor
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.