Shop ELKAY
See all product information
Create Account
Kit
- Mfr # 2000003049
- Zoro # G424998614
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Overall Length
17 in
Width
9 1/2 in
Material
Stainless Steel
Color
Gray
Includes
Push Button, Front Dispenser Panel, Left-Hand Side Panel, Right-Hand Side Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000003049
- Zoro #
- G424998614
- UPC #
- 094902180458
- Country of Origin
- China
- Item
- Panel/Push Button Kit
- Material
- Stainless Steel
- Color
- Gray
- Includes
- Push Button, Front Dispenser Panel, Left-Hand Side Panel, Right-Hand Side Panel
- Accessory Type
- Panel/Push Button Kit
- Shell Material
- Stainless Steel
- Wire Color
- Gray
- Compatible Product Type
- Chillers
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 17 in
- Width
- 9 1/2 in
- Overall Height
- 7 1/2 in
- Length
- 17 in
Description
Panel/Push Button Kit, Includes Push Button, Front Dispenser Panel, Left-Hand Side Panel, Right-Hand Side Panel, Compatible Grainger Part Number [NEW] Not Applicable, Overall Height 7 1/2 in, Overall Depth Not Applicable, Overall Length 17 in, Color Gray, Connection Type Not Applicable, Material Stainless Steel, Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.