Shop MURDOCK

Drinking Fountain, 19 3/8 in H

  • Mfr # A171108F-UG
  • Zoro # G700720014

product price: 
$
733.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
18 mo
Color
Gray
Refrigerated / Non-Refrigerated
Refrigerated
Drain Connection
1 1/4 in
Vandal Resistant
Not Vandal Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A171108F-UG
Zoro #
G700720014
UPC #
883232139607
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
18 mo
Width
18 1/2 in
Depth
18 1/2 in
Drain Outside Diameter
1 1/4 in
Inlet Tube Outside Diameter
3/8 in
Overall Width
18 1/2 in
Mounting Hole Diameter
1/4 in, 3/8 in
Manufacturer Warranty Length
1 yr Parts, 5 yr Refrigeration System
Overall Depth
18 1/2 in
Basin Width
18 1/2 in
Overall Height
19 3/8 in
Fits Chest Size
Auto-Stop (Servicing Strainer Shuts Off Water Supply), Maintenance Advantage(R) - Easy Maintenance Design

Details

Color
Gray
Refrigerated / Non-Refrigerated
Refrigerated
Drain Connection
1 1/4 in
Vandal Resistant
Not Vandal Resistant
Dispenser Operation
Front Push Button
Full Load Amps
4.4 A
Compliance
ARI 1010, CE Listed(Compressor Only), cUL Listed, Federal Public Law 111-380, Green Certified, NSF/ANSI 61
Dispenser Design
Wall
Refrigerant
R134A
Inlet
3/8 in OD
ADA Compliant
ADA Compliant
Dispensing Temp.
Cold, Room Temperature
Item
Drinking Fountain
Number of Levels
1
Cold Water Capacity
8 gph
Indoor / Outdoor
Indoor
Voltage
115 V AC
Bi-Level Field Adjustable
Not Bi-Level Field Adjustable
Cooling Capacity
8 gph
Includes
(100) Mesh Inlet Strainer, Individual Hanging Brackets
Minimum Supply Line Pressure
20 psig
Power Consumption
335 W
Maximum Flow Rate
0.3 gpm
Operating Voltage
115V AC
Environment
Indoor
Includes Pet Bowl
Pet Bowl Not Included
Includes Water Filter
Water Filter Not Included
Refrigeration
Refrigerated
Maximum Cold Water Temperature
50 Degrees F
Maximum Constant Stream Pressure
105 psig
Fountain Actuation
Front Push Button
Features
Auto-Stop (Servicing Strainer Shuts Off Water Supply), Maintenance Advantage(R) - Easy Maintenance Design
Antimicrobial
Antimicrobial
Full Load Current
4.1 A
Minimum Constant Stream Pressure
20 psig
Basin Material
Stainless Steel
Station Type
Single Fountain
Refrigerant Type
R134A
Temperature Adjustment
Adjustable
Housing Material
Stainless Steel
Housing Finish
Powder Coated
Housing Color
Gray
Product Weight
82 lb
Number of Bubblers
1
Number of Mounting Holes
9
Standards
ANSI/ASHRAE 18, CE, cUPC, Federal Law 111 380 (Lead-Free), IAPMO Tested to NSF/ANSI 61 Section 9, UL Listed (US and Canada)
Filter Location
Bottom Panel Access
Compatible Filter Manufacturer Part Number
7012-313-000
Insert Weight
82 lb

Description

Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Not Applicable, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph, Housing Color Gray, Housing Finish Powder Coated, Overall Height 19 3/8 in, Overall Depth 18 1/2 in, Overall Width 18 1/2 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Not Bi-Level Field Adjustable, Includes Pet Bowl Pet Bowl Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.