Shop ELKAY
See all product information
Create Account
Kit
- Mfr # 2000003114
- Zoro # G224998517
product price:Â
$
49.29
/ea
Key Features
Color
Gray
Overall Height
7 1/2 in
Width
9 1/2 in
Material
Stainless Steel
Includes
(10) Electronic-Eye Lens, (10) IR Sensor Spacers, (10) K+ IR Sensor PC Boards, (10) Main Control Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000003114
- Zoro #
- G224998517
- UPC #
- 094902185637
- Country of Origin
- United States
- Item
- Panel Kit
- Color
- Gray
- Material
- Stainless Steel
- Includes
- (10) Electronic-Eye Lens, (10) IR Sensor Spacers, (10) K+ IR Sensor PC Boards, (10) Main Control Boards
- Accessory Type
- Panel Kit
- Shell Material
- Stainless Steel
- Wire Color
- Gray
- Compatible Product Type
- Water Coolers
- Traction Material
- Stainless Steel
Dimensions
- Overall Height
- 7 1/2 in
- Width
- 9 1/2 in
- Overall Length
- 17 in
- Length
- 17 in
Description
Panel Kit, Includes (10) Electronic-Eye Lens, (10) IR Sensor Spacers, (10) K+ IR Sensor PC Boards, (10) Main Control Boards, Compatible Grainger Part Number [NEW] Not Applicable, Overall Height 7 1/2 in, Overall Depth Not Applicable, Overall Length 17 in, Color Gray, Connection Type Not Applicable, Material Stainless Steel, Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.