Shop ELKAY

Lustertone Stainless Steel 37-1/4X17X6 Double Bowl Top Mount Classroom Ada Sink + Faucet/Bubbler Kit

  • Mfr # DRKADQ371760RC

  • Zoro # G408443451


product price:  $1,535.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Height
6 in
Overall Length
37.25 in
Overall Width
37.25 in
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DRKADQ371760RC
Zoro #
G408443451
UPC #
94902364490
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Length
37.25 in
Overall Width
37.25 in

Details

Material
Stainless Steel
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT
Finish
Lustrous Satin
Includes
(1) LKD2439C Faucet, (1) LK1141A Bubbler, (1) LK35 Strainer, (1) LK8 Drain Fitting

Description

An Elkay Lustertone Classic sink looks as great on day 3,000 as it does on day one. The rich, uniform grain adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.