Shop KINGSTON BRASS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30" Cast Iron Single Bowl Wall Mount Utility Sink with Drain, White/Brushed Nickel
- Mfr # KGCLWS3020198
- Zoro # G723928336
product price:Â
$
2,404.99
/ea
Key Features
Includes
Sink;Mounting Hardware;Drain
Application
Utility Sinks
Color
White/Polished Chrome
Finish
White/Brushed Nickel
Overall Width
16-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KGCLWS3020198
- Zoro #
- G723928336
- UPC #
- 196507398945
- Country of Origin
- China
- Includes
- Sink;Mounting Hardware;Drain
- Item
- Wall Mount Utility Sinks
- Application
- Utility Sinks
- Color
- White/Polished Chrome
- Finish
- White/Brushed Nickel
- Mounting Type
- Wall-Mount or Drop-In
- Material
- Cast Iron
Dimensions
- Overall Width
- 16-1/4 in
- Size
- 30" (L) x 16-1/4" (W) x 18-5/16" (H)
- Overall Length
- 30 in
- Overall Depth
- 6.31 in
Description
Transform your kitchen with the 30-inch wall-mounted enameled cast iron sink from the Towne Collection by Kingston. Designed to enhance your space, this sink features a stunning high-gloss enamel finish that effortlessly becomes the centerpiece of your kitchen. Crafted from durable cast iron, it offers a solid, reliable feel that inspires confidence for every kitchen task. The included backsplash comes pre-drilled with 2 holes, spaced 8" center-to-center, for seamless faucet installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.