Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Bottle Filler Foot Pedal Accessory Black

  • Mfr # 4481FPBLK

  • Zoro # G700766456


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

Size
7-7/16 x 5 x 12-3/4
Finish
Black
Height (In.)
12.75
Length (In.)
7.45
Weight
6.10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4481FPBLK
Zoro #
G700766456
UPC #
94902131733
Country of Origin
United States

Dimensions

Size
7-7/16 x 5 x 12-3/4
Height (In.)
12.75
Length (In.)
7.45
Width (In.)
5

Details

Item
Foot Pedal Accessory
Finish
Black
Weight
6.10

Description

We offer accessories to enhance and coordinate with our outdoor tubular bottle filling stations. We have a selection of locking hose bibs, a direct bury adaptor and foot pedals for hands-free activation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.