Zoro Homepage

Overload Relay - 115V

  • Mfr # 31039C

  • Zoro # G2354301


product price: $21.29
/ea

Key Features

Fits Brand
Elkay and Halsey Taylor
Material
metal
Voltage
115V
For Use With
Various Elkay and Halsey Taylor Water Coolers
Sub-Category
Valves and Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31039C
Zoro #
G2354301
UPC #
094902308340
Country of Origin
Brazil

Details

Item
Compressor Overload Relay
Fits Brand
Elkay and Halsey Taylor
Material
metal
Voltage
115V
For Use With
Various Elkay and Halsey Taylor Water Coolers
Sub-Category
Valves and Controls
Includes
Overload And Relay
Product Category
Valves and Controls
Operating Voltage
115V AC
Color
Black
Compatible Brand or Manufacturer
Elkay, Halsey Taylor

Description

We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.