Quartz Luxe 36 X 21 X 9 Single Bwl Apron Sink W Perfect Drain Silvermist

  • Mfr # ELXUFP3620SM0

  • Zoro # G008444421


product price:  $2,149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
35.875 in
Body Material
Quartz
Overall Height
10.3259 in
Includes
(1) LKPDQ1CR Perfect Drain and Strainer
Standards
CSA B45.5/IAPMO Z124
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELXUFP3620SM0
Zoro #
G008444421
UPC #
94902113920
Country of Origin
Germany

Dimensions

Overall Length
35.875 in
Overall Width
20.9075 in
Overall Height
10.3259 in

Details

Body Material
Quartz
Finish
Silvermist
Includes
(1) LKPDQ1CR Perfect Drain and Strainer
Standards
CSA B45.5/IAPMO Z124

Description

Made of hard, natural quartz sand particles and high-performance UV-stable acrylic resins, Elkay Quartz Luxe kitchen, prep/bar and laundry sinks are exceptionally durable and silky smooth. This makeup creates a hygienic, nonporous surface that resists germs. The composite sink comes in popular, neutral colors such as brown, black, gray and white plus bold colors like red, blue and mint.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.