Shop ELKAY
See all product information
Create Account
Relay- 115V 213514105
- Mfr # 36231C
- Zoro # G4922021
product price:Â
$
47.59
/ea
Key Features
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36231C
- Zoro #
- G4922021
- UPC #
- 94902384016
- Country of Origin
- Brazil
- Item
- Relay
- Voltage
- 115V
Description
Elkay Relay- 115V 213514105
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.