Zoro Homepage

Remote Chiller Galvanized Steel

  • Mfr # ER101Y

  • Zoro # G4673269


product price: $2,030.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Voltage
115V/60Hz
Height
22 in
Width
7.8750 in
GPH
10.0 GPH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER101Y
Zoro #
G4673269
UPC #
94902162317
Country of Origin
United States

Dimensions

Height
22 in
Width
7.8750 in

Details

Indoor / Outdoor
Indoor
Voltage
115V/60Hz
GPH
10.0 GPH

Description

Elkay Remote Chiller Galvanized Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.