Zoro Homepage

Sink, Undermount Mount, 0 Hole, Left Bowl 14.155" x 18.161", Right Bowl 14.355" x 16.161", White

  • Mfr # ELGU250RWH0

  • Zoro # G5472461


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Undermount
Body Material
Quartz
Finish
White
Overall Width
20.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGU250RWH0
Zoro #
G5472461
UPC #
094902426242
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
20.5"
Overall Height
9.5"
Bowl Depth
9.5" x 9.5"
Bowl Size
Left Bowl 14.155" x 18.161", Right Bowl 14.355" x 16.161"

Details

Mounting Type
Undermount
Body Material
Quartz
Finish
White
Number of Holes
0
Item
Sink
Drain Opening
3.625
No. of Bowls
2

Description

Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They're crafted from natural quartz and come in a range of UV-stable neutral colors in shades of black, brown, gray and white that allow you to add an unexpected pop of color to your space. Whether it's a kitchen sink or a prep, bar or laundry sink, this composite sink has the durability you need to take on tough tasks. Available in ADA depths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.