Zoro Homepage

Sink, Drop-in Mount, Lustrous Satin Finish

  • Mfr # LRAD3322653

  • Zoro # G8366948


product price: $1,027.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33
Body Material
Stainless Steel
Finish
Lustrous Satin
Overall Width
22
Overall Height
6.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRAD3322653
Zoro #
G8366948
UPC #
94902175591
Country of Origin
United States

Dimensions

Overall Length
33
Overall Width
22
Overall Height
6.5in
Minimum Cabinet Size
36

Details

Mounting Type
Drop-in
Body Material
Stainless Steel
Finish
Lustrous Satin
Item
Sink
Gauge
18
No. of Bowls
2
Number of Faucet Holes Required
3
Product Style
Traditional

Description

Sink,SS,33x22x6.5 In.,Top

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.