Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink

  • Mfr # ELGHU3322RGT0

  • Zoro # G716147478


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Finish
Graphite
Overall Height
10 in
Bowl Depth
10 in
ADA Compliant
Not ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGHU3322RGT0
Zoro #
G716147478
UPC #
094902159294
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
10 in
Bowl Depth
10 in
Manufacturers Warranty Length
Lifetime Warranty
Bowl Width
19 3/8 in
Bowl Length
17 1/4 in
Drain Opening Diameter
3 1/2 in

Details

Finish
Graphite
Item
Sink
ADA Compliant
Not ADA Compliant
Standards
CSA B45.5/IAPMO Z124
Includes
Template
Bowl Shape
Rectangular
Color
Gray
Number of Stations
1
Sink Type
Kitchen
Indoor/Outdoor Usage
Indoor
Includes Hardware
Hardware Included
CEC Compliant
Non CEC Compliant
Includes Side Splash
Side Splash Not Included
Sink Material
Quartz
Series
Quartz Classic(R)
Number of Bowls
2
Number of Faucet Mounting Holes
0

Description

Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.