Sink, Undermount Mount, 0 Hole, 22.319" x 16.409", Dusk Gray

  • Mfr # ELGU2522GY0

  • Zoro # G5472437


product price: $476.28
/ea
Free Shipping & Returns

Key Features

Overall Length
24.596"
Mounting Type
Undermount
Body Material
Quartz
Overall Width
18.524"
Overall Height
9.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGU2522GY0
Zoro #
G5472437
UPC #
094902746746
Country of Origin
Germany

Dimensions

Overall Length
24.596"
Overall Width
18.524"
Overall Height
9.5"
Bowl Depth
9.5"
Bowl Size
22.319" x 16.409"

Details

Mounting Type
Undermount
Body Material
Quartz
Finish
Dusk Gray
Number of Holes
0
Item
Sink
No. of Bowls
1
Drain Opening
3.5

Description

Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They're crafted from natural quartz and come in a range of UV-stable neutral colors in shades of black, brown, gray and white that allow you to add an unexpected pop of color to your space. Whether it's a kitchen sink or a prep, bar or laundry sink, this composite sink has the durability you need to take on tough tasks. Available in ADA depths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.