Shop BLANCO
See all product information
Create Account
Precision 16 R0 Large Single Bowl
- Mfr # 516209
- Zoro # G622925146
product price:Â
$
1,360.80
/ea
Free Shipping & Returns
Key Features
No. of Bowls
1
Body Material
Stainless Steel
Overall Width
18 in
Minimum Cabinet Size
24 in
Finish
Satin Polish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516209
- Zoro #
- G622925146
- UPC #
- 747943028011
- Country of Origin
- Germany
Dimensions
- Overall Width
- 18 in
- Minimum Cabinet Size
- 24 in
- Depth
- 10.08 in
- Overall Length
- 18.93 in
Details
- No. of Bowls
- 1
- Body Material
- Stainless Steel
- Item
- Kitchen Sink
- Finish
- Satin Polish
- Standards
- IAPMO Certified, UPC Certified
- Gauge
- 18 ga
Description
Enjoy the art of precision in every detail with the PRECISION R0 19" Single Bowl Undermount Stainless Steel Kitchen Sink. The PRECISION R0 19" Single Bowl Undermount Stainless Steel Kitchen Sink is a must-have for anyone looking to maximize prep space; its compact size makes it ideal for smaller areas such as kitchen islands, bars or even butler pantries. German-engineered with corrosion-resistant stainless steel for long-lasting durability and zero radius corners for a modern look -the PRECISION R0 19" demonstrates BLANCO's commitment to premium quality. Combine the PRECISION R0 19" sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.