Zoro Homepage

Sink, Undermount Mount, 0 Hole, Left Bowl 16" x 16", Right Bowl 16" x 16", Lustrous Satin

  • Mfr # ELUH361710

  • Zoro # G8808033


product price: $1,207.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Width
18.5"
Overall Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH361710
Zoro #
G8808033
UPC #
94902425085
Country of Origin
United States

Dimensions

Overall Length
35.75"
Overall Width
18.5"
Overall Height
10"
Bowl Depth
10" x 10"
Bowl Size
Left Bowl 16" x 16", Right Bowl 16" x 16"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink
No. of Bowls
2
Drain Opening
3.5

Description

Sink,Undr Bowl

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.