Zoro Homepage

Soft Sides Fountain Bi-Level Ada Non-Filtered 8 Gph Stainless

  • Mfr # ERFP28FK

  • Zoro # G608461392


product price: $3,758.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Voltage
115V
Material
Stainless Steel
Height
40.8125 in
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399
Width
38.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERFP28FK
Zoro #
G608461392
UPC #
94902384177
Country of Origin
United States

Dimensions

Height
40.8125 in
Width
38.5 in
Depth
38.5 in

Details

Voltage
115V
Material
Stainless Steel
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399
Includes
Fountain, Chiller

Description

Soft Sides architectural refrigerated fountains feature softly rounded corners and a Contoured basin designed to provide a splash-resistant surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.