Swirlflo Bi-Level Fountain Non-Filtered Non-Refrigerated Stainless

  • Mfr # EDFPBM117K

  • Zoro # G308461357


product price:  $3,850.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Width
19 in
Depth
38.5 in
Height
21.9375 in
Includes
Fountain With Back Plate,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EDFPBM117K
Zoro #
G308461357
UPC #
94902358680
Country of Origin
United States

Dimensions

Width
19 in
Depth
38.5 in
Height
21.9375 in

Details

Material
Stainless Steel
Includes
Fountain With Back Plate,
Standards
ADA & ICC A117.1|ASME A112.19.3/CSA B45.4|Buy American Act|NSF 372 (lead free)|NSF 61

Description

SwirlFlo architectural drinking fountains feature sleek styling with a Contoured oval basin designed to provide a splash-resistant surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.