Zoro Homepage

Wall Mount Water Cooler, 1 Level, 18" D, 20.6" H, 18.5" W

  • Mfr # VRCFR8S

  • Zoro # G9012503


product price: $1,667.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
1
Voltage
115V/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRCFR8S
Zoro #
G9012503
UPC #
094902401874
Country of Origin
United States

Dimensions

Depth
18"
Width
18.5"
Height
20.6"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
1
Voltage
115V/60Hz
Material
Stainless Steel
Full Load Amps
7.2A
Operation
Mechanical Push Button Bubbler
Item
Water Cooler
Cold Water Capacity
8.0 gph
Includes
Water Cooler

Description

Cooler Wall Mnt Frst/Vandal Resistant,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.