Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Water Cooler, 2 Level, 36.3125" D, 27.125" H, 18.625" W

  • Mfr # VRCTLDDSC

  • Zoro # G9012862


product price: $1,626.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
2
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VRCTLDDSC
Zoro #
G9012862
UPC #
094902405162
Country of Origin
United States

Dimensions

Width
18.625"
Depth
36.3125"
Height
27.125"

Details

Mounting Type
Wall Mount
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
Yes
Number of Levels
2
Material
Stainless Steel
Operation
Mechanical Push Button Bubbler
Item
Water Cooler
Includes
Water Cooler

Description

Cooler Wall Mnt,Bi-Level,Vndl Rstnt,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.