Shop ELKAY
See all product information
Create Account
Water Dispenser
- Mfr # LBWDM06WHBC
- Zoro # G124878308
product price:Â
$
2,455.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
4 5/8 in
Water Temperature Types
Cold
ADA Compliant
ADA Compliant
Water Type
Still
Standards
CSA C22.2 No. 120, NSF 372, NSF 401, NSF 42, NSF 53, NSF 61, UL 399
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LBWDM06WHBC
- Zoro #
- G124878308
- UPC #
- 094902179384
- Country of Origin
- Mexico
- Item
- Water Dispenser
- Water Temperature Types
- Cold
- ADA Compliant
- ADA Compliant
- Water Type
- Still
- Standards
- CSA C22.2 No. 120, NSF 372, NSF 401, NSF 42, NSF 53, NSF 61, UL 399
- Dispenser Type
- Bottled Water Dispenser
- Accessory Type
- Plumbed Water Dispenser
- Environment
- Indoor
- Housing Color
- White
- Operating Voltage
- 115V AC
- Cold Water Capacity
- 0.26 gal
- Power Source
- No Electrical Required
- Features
- Filtered, Green Ticker(TM), Laminar Flow, Mechanically Activated, Total PFAS + Lead Filter
- Cooling Capacity
- 1 gph
- Housing Material
- Stainless Steel
- Maximum Cold Water Temperature
- 50 Degrees F
- Number of Dispensers
- 1
- Includes
- 2,250 gal Filter
Dimensions
- Overall Depth
- 4 5/8 in
- Manufacturer Warranty Length
- 1 yr
- Overall Height
- 20 1/2 in
- Width
- 16 3/4 in
- Inlet Pipe Size
- 1/4 in
- Fits Chest Size
- Filtered, Green Ticker(TM), Laminar Flow, Mechanically Activated, Total PFAS + Lead Filter
Description
Water Dispenser, Inlet Pipe Size 1/4 in, Power Source No Electrical Required, Water Temperature Types Cold, Housing Color White, Housing Material Stainless Steel, Overall Height 20 1/2 in, Overall Depth 4 5/8 in, Operating Voltage 115V AC, Dispenser Type Bottled Water Dispenser, ADA Compliant ADA Compliant, Cold Water Capacity 0.26 gal, Cooling Capacity 1 gph, Environment Indoor, Features Filtered, Green Ticker(TM), Laminar Flow, Mechanically Activated, Total PFAS + Lead Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.