Shop OASIS

BottleFiller, Silver, 51-1/2", SS

  • Mfr # NNEBFEZ SSA
  • Zoro # G615507977

product price: 
$
811.99
/ea
Free Shipping & Returns

Key Features

Product Weight
25 lb
Housing Material
Stainless Steel
Dispenser Actuation
Sensor
For Use With
Converts Elkay EZ/LZ series Drinking Fountains
Includes Water Filter
Water Filter Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NNEBFEZ SSA
Zoro #
G615507977
UPC #
092026193453
Country of Origin
Mexico
Item
Bottle Filler
Product Weight
25 lb
Housing Material
Stainless Steel
Dispenser Actuation
Sensor
For Use With
Converts Elkay EZ/LZ series Drinking Fountains
Includes Water Filter
Water Filter Not Included
Housing Color
Silver
Chiller Compatible
Chiller Compatible
Operating Voltage
115V
Antimicrobial
Antimicrobial
Refrigeration
Refrigerated
Full Load Current
0.2 A
Environment
Indoor
Features
Access through the Side of the Bottle Filler Cabinet for Clean and Easy Replacement of Filters, Bottle Filler Replaces Bubbler Existing Top and Button Activation, Bottle Filler Retro-Fits to the Existing Water Cooler without Removing it from the Wall, Convert a Water Cooler to Bottle Filler in just Minutes, Eliminates High-Use Contact Points that can Harbor Dangerous Pathogens, Intuitive Hands-Free Operation, Provides Plenty of Space within the Bottle Filler Cabinet for your Filtration Needs Including all OASIS Filters, Re-uses Existing Refrigeration Plumbing and Power Source
Water Temperature Types
Cold
Standards
ADA Compliance
Power Consumption
11 W
Housing Finish
Satin
ADA Compliant
ADA Compliant
Filter Status Indicator
Filter Status Indicator Included
Power Source
Electric Corded
Includes Water Chiller
Water Chiller Included
Compatible Product Type
Converts Elkay EZ/LZ Series Drinking Fountains
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded
Insert Weight
25 lb

Dimensions

Manufacturer Warranty Length
1 yr
Overall Height
51 1/2 in
Overall Width
12 3/8 in
Overall Depth
12 3/8 in
Dispensing Area Height
25 11/16 in
Width
12 3/8 in
Fits Chest Size
Access through the Side of the Bottle Filler Cabinet for Clean and Easy Replacement of Filters, Bottle Filler Replaces Bubbler Existing Top and Button Activation, Bottle Filler Retro-Fits to the Existing Water Cooler without Removing it from the Wall, Convert a Water Cooler to Bottle Filler in just Minutes, Eliminates High-Use Contact Points that can Harbor Dangerous Pathogens, Intuitive Hands-Free Operation, Provides Plenty of Space within the Bottle Filler Cabinet for your Filtration Needs Including all OASIS Filters, Re-uses Existing Refrigeration Plumbing and Power Source

Description

Bottle Filler Conversion Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.