UTILATUB Series Laundry Tub, 20 gal Capacity, 23 in OAW, 25 in OAD, 33 in OAH, Co-Polypure, White, 1-Bowl
Mfr # 14K
Zoro # G016567532
product price: $88.35
/ea
Sold in multiples of 5 for $441.75
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14K
Zoro #
G016567532
UPC #
671031000118
Country of Origin
United States
Description
1-piece molded construction, using Mustee's Co-Polypure resin, 20 gal capacity, extra deep 13 in tub with smooth surface, leak-proof, integrally molded-in drain with stopper, connects to standard 1-1/2 in P or S trap, accommodates dual-handle faucet with 4 in center, includes finished steel legs with adjustable levelers, mold and mildew-resistant components. 33 in H x 23 in W x 25 in D.
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.