Elmo Rietschle

Vacuum Pump, 15.9" W, Slide, 30.9" L (Discontinued)


Item requires special delivery charges. A $155.00 per item surcharge will be applied.


Key Features

  • Inlet Size 1 1/2 in
  • Outlet Size 2 in
  • Overall Width 15.9 in
  • Overall Length 30.9 in
  • Overall Height 12.83 in
See all product information

Product Information

Dimensions

Inlet Size 1 1/2 in
Outlet Size 2 in
Overall Width 15.9 in
Overall Length 30.9 in
Overall Height 12.83 in

Details

Item Vacuum Pump
Oil Capacity 3 L
Frequency 50 Hz, 60 Hz
Outlet Type NPT
Maximum Flow Rate 212 cfm
Rotor Material Carbon Steel
Sound Level 67 dBA
Weight 209.4 lb
Series V-VCS
Maximum Vacuum 0.5 mbar
Pump Type Rotary Vane Vacuum
Filter Type Fine Mesh
Outlet Gender Female
Maximum Discharge Pressure 29.91 in Hg
Maximum Operating Temperature 104 Degrees F
Vane Material Composite
Submersible No
Maximum Operating Pressure 500 mbar
Application Drying, Hold-Down, Packaging, Pick & Place, Pneumatic Conveying
Includes Fine Mesh Filter, Gas Ballast Valve, Oil Separator, Oil/Air Heat Exchanger, Protective Cover, Vacuum Non-Return Valve on Suction Side
Runs Dry Yes
Minimum Operating Temperature 53.6 Degrees F
Valve Type Ballast, Vacuum Non-Return
Bearing Type Slide
Inlet Type NPT
Finish Grey Paint
Inlet Gender Female

Description

Vacuum Pump, Output Power Not Applicable, Phase Not Applicable, Voltage Not Applicable, Maximum Flow Rate 212 cfm, Maximum Vacuum 0.5 mbar, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Application Drying, Hold-Down, Packaging, Pick & Place, Pneumatic Conveying, Maximum Discharge Pressure 29.91 in Hg, Maximum Operating Pressure 500 mbar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.